Beli Gerinda Tangan MAKITA5 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Hand Grinderatribut:
- Overall Length (mm): 371
- Power Cord Length (m): 2.5
- Chuck Capacity (mm): 6
- Rated Current: 7.9A
- Power Supply: AC100V
- No Load Rotation Speed (rpm): 7000 to 28000
- Power Consumption (W): 750
- INGCO Angle Grinder (Mesin Gerinda Tangan)Deskripsi:INGCO Angle Grinder// Mesin Gerinda Tangan Inch
- KRISBOW Gerinda TanganDeskripsi:Air Angle Grinder 4inch 10000rpm KW08-144 adalah alat yang digunakan untuk mengasah sesuatu objek atau mengasah mesin mata bor merek KRISBOW (gerinda tangan). Gerinda tangan juga bisa digunakan untuk membuat objek baru misalkan membuat pisau untuk meraut kayu ataupun yang lainnya, maka dari itu mesin gerinda tangan sangat bermanfaat agar efisien waktu agar tidak memakan waktu lama, karena seorang teknisi bengkel harus bisa menggunakan gerinda agar dapat mempercepat kerjanya.
- Makita Angle Grinder 100mm (Mesin Gerinda Tangan)Deskripsi:Highly durable & high power motor. Excellent cooling structure & dustproof performance. Adopts a small gear housing that allows for deeper cuts. A brush holder with no protrusions. Slim body with ribs that is easy to grip and non-slip. Toggle switch for easy operation. Super flange for easy replacement of grindstones, etc.atribut:
- Body Diameter (DIAmm): 56
- Cable Length (m): 2.5
- Carbon Brush Nominal Number: 461
- Current (A): 7.4
- Grinding Wheel Dimension, Inner Diameter (mm): 15
- Grinding Wheel Dimension, Thickness (mm): 4 (Attachable: 3 to 6)
- Height (mm): 102
- Included Accessories: Grinding wheel 36P / Locknut wrench 20
- Length (mm): 259
- Mass (kg): 1.5
- Power Consumption (W): 720
- Power Input (V): Single phase 100
- Wheel Diameter (DIAmm): 100
- Width (mm): 118
- Makita Angle Grinder Corded (Mesin Gerinda Tangan)Deskripsi:The flat head on these angle grinders has a low profile to fit into small angles, deep seams, and other tight spaces where a standard head would be too large. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.atribut:
- Power Source: Corded
- Spindle Thread Size (inch): 5/8-11
- Voltage (V): 120 (AC)
- Makita Angle Grinder AccessoriesDeskripsi:These shrouds fit Makita angle grinders to form a barrier that keeps silica dust contained so it can be sucked into a dust extractor. They have a port to connect a hose from the shroud to the extractor. Shrouds are used as part of a dust extraction system to comply with OSHA's Respirable Crystalline Silica Standard, which governs exposure to silica dust from cutting, drilling, grinding, or surfacing stone, concrete, brick, and mortar.atribut:
- Number of Pieces: 1
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Makita Die Grinder Corded (Mesin Gerinda Tuner)Deskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.atribut:
- UNSPSC: 27131502
- Anti-Restart Technology: No
- Brake Type: None
- Case Included: No
- Collet Guard Type: 1/4 in Guard
- Collet Size (inch): 1/4
- Current (A): 3.5
- Dust Sealed Switch: Yes
- Electrical Protection: Double Insulated
- For Wheel Diameter (inch): 1.5
- Grinder Orientation: Straight
- Grip Style: Barrel Grip
- Kit Contents: (1) Bare Tool
- Lock-Off Switch: Yes
- Lock-On Switch: No
- Max. Mounted Point Diameter (inch): 5/16
- Maximum Speed (rpm): 25000
- Minimum Speed (rpm): 25000
- No Load Speed (rpm): 25000
- Number of Speed Settings: 1
- Overall Length (inch): 14 1/8
- Power Source: Corded
- Standards: 2004/108/EC; 98/37/EC; EN55014; EN60745; EN61000 in accordance with Council Directives
- Switch Type: Paddle
- Tether Style: Not Tether Capable
- Vibration Level (m/s²): 2.5
- Voltage (V): 120 (AC)
- Makita Table GrinderDeskripsi:Work light with eye shield to protect your eyes! Comes with a knife polishing stand that allows you to sharpen mowing blades and saw blades! Comes with a tool post for saw blade polishing. 30 degree left and right tiltatribut:
- Cable Length (m): 2
- Power Input (V): (Single Phase) 100
- Rotation Speed at 50/60Hz (rpm): 2850/3450
- Current (A): 2.8
- Grinding Wheel Dimension (Thickness) (mm): (Right) 16, (Left) 6.4
- Grinding Wheel Dimension Inner Diameter (mm): 12.7
- Grinding Wheel Dimension, Outer Diameter (mm): 150
- Included Accessories: Grinding wheel 150-A60M (A-47195), 150-WA60K (A-47818), spanner 8-19 (AL00000045)/10-13 (AL00000044) (1 each), tool rest
- Output Rating (W): 250
- Overall Length (mm): 375
- RYU Angle Grinder Variable (Mesin Gerinda Tangan)atribut:
- Size (inch): 4
- Power (W): 840
- No Load Speed (rpm): 11000
- Makita Left hand tip saw 165-52TDeskripsi:For reverse-hand circular saws, for general woodworkingatribut:
- Blade Thickness (mm): (Saw blade) 1.0
- Blade Tip Thickness (mm): 1.5
- Inner Diameter (mm): 20
- Number of Tips: 52
- Outer Diameter (mm): 165
- Suitable Material: General woodworking
- Suitable Model: Circular Saw/Precision for Construction: Electric, Electronic 165mm All Models, 5632BLA Charging: (5621D), (5026D)
- Makita 100mm rechargeable disc grinderDeskripsi:Thorough pursuit of convenience and safety. One-touch attachment/detachment reduces replacement time. No flange required, less likely to overtighten or loosen. Installation can be confirmed by the clicking sound. Can be ground at a flat angle. There is little protrusion on the flange. The shape allows installation only in a certain direction, so there is no need to install the tip tool incorrectly. The wheel cover can be adjusted and removed by simply pressing the lock release lever.atribut:
- Dimensions (Length L x Width W x Height H) (mm): 376x117x147
- Disc Mounting Hole Diameter (DIAmm): 22
- Grinding Wheel Dimension, Thickness (mm): 6 (Attachable whetstone 3.5-6)
- Height (mm): 147
- Included Accessories: Grinding wheel 36P, side grip
- Length (mm): 376
- Mass (kg): 2.5 (including battery)
- Power Input (V): DC 18
- Rotational Speed (min -1 [rpm]): 8500
- Wheel Diameter (DIAmm): 100
- Wheel Outer Diameter (DIAmm): 100
- Width (mm): 117
- Work volume per charge: Approximately 16.8m (cut depth 10mm) / guideline for concrete streaks
- Makita 100mm rechargeable disc grinderDeskripsi:Strongest in its class! Uses a large, high-torque brushless motor! High power on par with AC machines, overturning conventional wisdom about rechargeable models. Splash-proof and dust-proof body. Concrete cutting depth 20mm. Cutting speed approximately 21 seconds (concrete cutting: length 600mm/cutting depth 10mm). Equipped with automatic mode switching. "Paddle switch" + "brake" for peace of mind, stops when released. Kickback reduction function. Automatically stops when it detects a sudden drop in rotation speed during kickback. Overload protection. Heat protection. Restart prevention. Excellent cooling performance for heavy-load work. Battery remaining capacity display. Removable dust cover. Soft start.atribut:
- Applicable battery: A-60442
- Battery Capacity (AH): 5
- Battery Voltage (V): 18
- Grinding Wheel Dimension, Outer Diameter (mm): 100
- Grinding Wheel Dimension, Thickness (mm): 6 (mountable whetstone thickness 3-6)
- Grinding wheel dimensions (mm) (inner diameter): 15
- Included Accessories: Grinding wheel 36P, lock nut wrench 20 (782401-1), side grip
- Mass (kg): 2.4 (including battery)
- Overall Length (mm): 362
- Rotational Speed (min -1 [rpm]): 8500
- Type: Paddle switch type
- Voltage (V): 18
- Wheel Diameter (DIAmm): 100
- Work Volume (Reference): Approximately 13.8m / concrete scoring (cut depth 10mm)
- Makita Wire Wheel Brush Angle Grinder (Sikat Kawat Piring)Deskripsi:Crimped Wire Wheel Brushes include models designed for deburring, edge blending, roughening for adhesion, removing flash, finishing, and surface prep. Some models may also be used for cleaning rust, scale, dirt, and paint. Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately). Choose from a variety of sizes and abrasive material options.atribut:
- Arbor Hole Size: 5/8\"-11
- Uryu GrinderDeskripsi:This is an angle grinder dedicated to offset and flexible grinding wheels.
- RYU Cordless Angle Grinder (Mesin Gerinda Tangan)atribut:
- Voltage (V): 20
Daftar Harga Gerinda Tangan MAKITA5 Terbaru November 2026
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| Makita Cordless Hand Grinder | Rp8.099.900 |
| INGCO Angle Grinder (Mesin Gerinda Tangan) | Rp419.900 |
| KRISBOW Gerinda Tangan | Rp2.199.900 |
| Makita Angle Grinder 100mm (Mesin Gerinda Tangan) | Rp2.999.900 |
| Makita Angle Grinder Corded (Mesin Gerinda Tangan) | Rp3.599.900 |
| Makita Angle Grinder Accessories | Rp439.900 |
| BOSCH Angle Grinder (Mesin Gerinda Tangan) | Rp589.900 |
| Makita Die Grinder Corded (Mesin Gerinda Tuner) | Rp8.299.900 |
| RYU Angle Grinder (Mesin Gerinda Tangan) | Rp399.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101578446-1.jpg)

/h5P105457617-1.jpg)

/meP114660806-7.jpg)
/42P109724146-12.jpg)

/P103083597-2.jpg)
/f4P109724544-3.jpg)
/P102174265-1.jpg)

/kkP103683740-1.jpg)



/h3P109327615-1.jpg)

/q2P105677938-1.jpg)
/P101578392-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)